Beli kabel speaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Federal Kabel Audio-Video Cable (Speaker Wire)Deskripsi:Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.atribut:
- Color: Black
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Federal Kabel Microphone WireDeskripsi:Designed to connect microphones, focusing on ruggedness, flexibility, flex-life and interference immunity to deliver clearer sound signal.
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- BRAITH Speaker CableDeskripsi:10m roll that is convenient for mounting trade-in speakers.- If used while rolled, the film may melt.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thickness (sq): 1.25
- Sectional Dimensions (mm): 3
- Federal Kabel Power Cable NYY (Cu/PVC/PVC) Series (Kabel Listrik)Deskripsi:Power cable indoors and outdoors or burried in the ground, for power stations, industry and switchgear as well as for urban supply networks, where mechanical damages are not to be expected.atribut:
- Color: Black
- JOAN LAB Whole Autoclavable Micropipette P SeriesDeskripsi:- 121°C sterilization- Dispense accurately- Wide range
- TOA Gooseneck MicrophoneDeskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Non Brand Triplek Cor/MultiplekDeskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.atribut:
- Length (m): 50
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- Vention Kabel Speakeratribut:
- Cable Length (m): 100
- Transmission distance (m): <400
- Conductor: Oxygen-free Copper/Tinned-Copper
- Wiring Process: 7 Core Twisted
- Jacket Material: Double Insulation Layers (External PVC+Inner PE)
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
Daftar Harga kabel speaker Terbaru March 2026
| Federal Kabel Audio-Video Cable (Speaker Wire) | Rp399.900 |
| Federal Kabel Kabel Audio-Video | Rp159.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp109.000 |
| Federal Kabel Microphone Wire | Rp379.900 |
| TOA Horn Speaker | Rp379.900 |
| BRAITH Speaker Cable | Rp179.900 |
| Federal Kabel Power Cable NYY (Cu/PVC/PVC) Series (Kabel Listrik) | Rp1.099.900 |
| Auto Wire Kabel Audio Otomotif | Rp40.900 |
| Tulus Kabel Audio | Rp31.900 |
| JOAN LAB Whole Autoclavable Micropipette P Series | Rp1.399.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)



















































































































































/j7P105738691-1.jpg)

/hmP102121634-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

%20Series%20(Kabel%20Listrik)/hyP105738646-1.jpg)




/2vP103750103-1.jpg)

/lfP106390771-2.jpg)
/a3P105738363-1.jpg)

/h1P103242613-1.jpg)
/iaP102121658-2.jpg)
%20(Kabel%20Listrik)/31P108186109-2.jpg)